Zoro Homepage

Compressor, 460V, 3-Phase, 38000Btu

  • Mfr # 120U1206

  • Zoro # G2075530


product price: $1,043.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Application
Residential
Voltage
460V AC
Phase
Three
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120U1206
Zoro #
G2075530
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 1/4 in
Overall Width
6 1/2 in
Suction Line Connection Size
3/4 in
Mounting Width
9 7/16 in
Discharge Line Connection Size
1/2 in

Details

Fits Brand
Danfoss
Application
Residential
Voltage
460V AC
Phase
Three
Frequency
60 Hz
Item
Compressor
Product Type
Compressor
Discharge Line Connection Type
Sweat
Discharge Line Connection Gender
Female
Cooling Capacity
38,000 BtuH
A2L Compatibility
Not A2L Compatible
For Refrigerant Type
R-410A
Electrical Connection Type
Spade Terminals
Suction Line Connection Type
Sweat
For Lubricant Type
Polyvinyl Ether
Application Temperature
High
Compressor Type
Scroll
Suction Line Connection Gender
Female
Compressor Protection
Hermetic

Description

Compressor, Voltage 460V AC, Three Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.