Zoro Homepage

Compressor, 460V, 3-Phase, 5 HP

  • Mfr # MT56-4VI

  • Zoro # G2076483


product price: $2,157.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT56-4VI
Zoro #
G2076483
UPC #
-
Country of Origin
France

Dimensions

Overall Height
16 1/4 in
Overall Width
11 5/16 in
Suction Line Connection Size
1 3/4 in
Discharge Line Connection Size
1 1/4 in

Details

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CCC, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Compressor Protection
Hermetic
Electrical Connection Type
Spade Terminals
For Lubricant Type
Mineral Oil
Suction Line Connection Gender
Male
Current
12 A
Discharge Line Connection Gender
Male
Suction Line Connection Type
Rotolock Sweat
A2L Compatibility
Not A2L Compatible
Horsepower
5 hp
For Refrigerant Type
R-22
Application Temperature
Medium
Compressor Type
Reciprocating
Discharge Line Connection Type
Rotolock Sweat
Cooling Capacity
56,000 BtuH

Description

Compressor, Voltage 400V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CCC, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.