Zoro Homepage

Compressor, 460V, 3-Phase, 7 HP

  • Mfr # MT80-4VI

  • Zoro # G2076468


product price: $2,716.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
For Use With Mfr. Model Number
114N6541
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT80-4VI
Zoro #
G2076468
UPC #
-
Country of Origin
France

Dimensions

Overall Height
16 1/4 in
Overall Width
11 5/16 in
Suction Line Connection Size
1 3/4 in
Discharge Line Connection Size
1 1/4 in

Details

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
For Use With Mfr. Model Number
114N6541
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Application Temperature
Medium
Discharge Line Connection Type
Rotolock Sweat
For Lubricant Type
Mineral Oil
Cooling Capacity
80,000 BtuH
Horsepower
7 hp
Compressor Type
Reciprocating
Discharge Line Connection Gender
Male
Compressor Protection
Hermetic
Current
18 A
Electrical Connection Type
Spade Terminals
For Potential Relay - Manufacturer Model Number
114N6541
Suction Line Connection Type
Rotolock Sweat
Suction Line Connection Gender
Male
For Refrigerant Type
R-22
A2L Compatibility
Not A2L Compatible

Description

Compressor, Voltage 400V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.