Zoro Homepage

Compressor, 460V, 3-Phase

  • Mfr # MTZ56-4VI

  • Zoro # G2076179


product price: $2,259.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
For Use With Mfr. Model Number
R404A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTZ56-4VI
Zoro #
G2076179
UPC #
-
Country of Origin
France

Dimensions

Overall Width
11 5/16 in
Overall Height
16 1/4 in
Discharge Line Connection Size
1 1/4 in
Suction Line Connection Size
1 3/4 in

Details

Fits Brand
Danfoss
Voltage
400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
For Use With Mfr. Model Number
R404A
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CCC, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Cooling Capacity
56,000 BtuH
Compressor Type
Reciprocating
Suction Line Connection Type
Rotolock Sweat
Discharge Line Connection Type
Rotolock Sweat
Suction Line Connection Gender
Male
Discharge Line Connection Gender
Male
A2L Compatibility
A2L Compatible
Current
14 A
Application Temperature
Medium
Compressor Protection
Hermetic
For Lubricant Type
Polyol Ester
For Refrigerant Type
R-134A, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-452A, R-454A, R-454C, R-455A, R-513A
Electrical Connection Type
Spade Terminals

Description

Compressor, Voltage 400V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CCC, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.