Zoro Homepage

Compressor Kit, 115V

  • Mfr # 195B0003

  • Zoro # G2075917


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Application
Commercial
Voltage
115V AC
Phase
Single
Frequency
60/50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195B0003
Zoro #
G2075917
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 3/16 in
Overall Length
8 3/4 in
Suction Line Connection Size
6 1/2 mm
Discharge Line Connection Size
5 mm
Overall Height
6 7/16 in

Details

Fits Brand
Danfoss
Application
Commercial
Voltage
115V AC
Phase
Single
Frequency
60/50 Hz
Item
Compressor
For Use With Mfr. Model Number
114N2016
Standards
CAS No. 7439-92-1
Product Type
Compressor
Discharge Line Connection Type
Sweat
For Potential Relay - Manufacturer Model Number
114N2016
For Lubricant Type
Polyol Ester
Discharge Line Connection Gender
Female
Compressor Protection
Hermetic
For Refrigerant Type
R-143A
Cooling Capacity
1,530 BtuH
Compressor Type
Reciprocating
Starting Capacitance
240/115
A2L Compatibility
Not A2L Compatible
Application Temperature
High, Low, Medium
Suction Line Connection Gender
Female
Suction Line Connection Type
Sweat

Description

Compressor, Voltage 115V AC, Single Phase, Standards CAS No. 7439-92-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.