Compressor, R404A
Mfr # 195B0491
Zoro # G0281718
product price: $564.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
DANFOSS
Includes
(2) Cord Reliefs, Capacitor with Bracket, Mounting Hardware, Start Relay
Product Type
Compressor
Voltage
115V AC
Discharge Line Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195B0491
Zoro #
G0281718
UPC #
-
Country of Origin
China
Details
Fits Brand
DANFOSS
Includes
(2) Cord Reliefs, Capacitor with Bracket, Mounting Hardware, Start Relay
Item
Compressor
Product Type
Compressor
Voltage
115V AC
Discharge Line Connection Gender
Female
Compressor Type
Reciprocating
Suction Line Connection Type
Sweat
Discharge Line Connection Type
Sweat
Application Temperature
Low
Suction Line Connection Gender
Female
Compressor Protection
Hermetic
For Potential Relay - Manufacturer Model Number
119-7766
For Refrigerant Type
R-404A, R-507
A2L Compatibility
Not A2L Compatible
Horsepower
1/2 hp
Cooling Capacity
3,525 BtuH
Phase
Single
For Lubricant Type
Polyol Ester
Description
Compressor, Voltage 115V AC, Single Phase, Includes (2) Cord Reliefs, Capacitor with Bracket, Mounting Hardware, Start Relay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.