Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, R407C, 380 to 415V AC, 460V AC, Three

  • Mfr # SZ148-4VAI

  • Zoro # G2076790


product price: $5,309.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Fits Brand
Danfoss
Voltage
380 to 415V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Type
R407C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ148-4VAI
Zoro #
G2076790
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 1/2 in
Overall Height
23 1/4 in
Discharge Line Connection Size
7/8 in
Suction Line Connection Size
1 3/8 in

Details

Fits Brand
Danfoss
Voltage
380 to 415V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
Type
R407C
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Compressor Type
Scroll
Current
29 A
Application Temperature
Air Conditioning
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Type
Sweat
Electrical Connection Type
Screw Terminals
For Lubricant Type
Polyol Ester
Suction Line Connection Type
Sweat
Cooling Capacity
148,000 BtuH
Discharge Line Connection Gender
Female
Compressor Protection
Hermetic
Suction Line Connection Gender
Female
For Refrigerant Type
R-134A, R-404A, R-407C, R-513A

Description

Compressor, Voltage 380 to 415V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.