Zoro Homepage

Compressor Service Kit, 115V

  • Mfr # 195B0304

  • Zoro # G2075871


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Application
Commercial
Voltage
115V AC
Phase
Single
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195B0304
Zoro #
G2075871
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6 9/16 in
Overall Height
7 3/4 in
Suction Line Connection Size
8 3/16 mm
Discharge Line Connection Size
6 1/2 mm
Overall Length
10 in

Details

Fits Brand
Danfoss
Application
Commercial
Voltage
115V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
Standards
CAS No. 7439-92-1
Product Type
Compressor
Discharge Line Connection Gender
Female
Application Temperature
Low, Medium
For Refrigerant Type
R-404A
Compressor Protection
Hermetic
Suction Line Connection Type
Sweat
Compressor Type
Reciprocating
Cooling Capacity
4,200 BtuH
Starting Capacitance
320/115
A2L Compatibility
Not A2L Compatible
For Lubricant Type
Polyol Ester
Suction Line Connection Gender
Female
Discharge Line Connection Type
Sweat

Description

Compressor, Voltage 115V AC, Single Phase, Standards CAS No. 7439-92-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.