Zoro Homepage

Coupler Body, (F)NPT, 1/2, Brass

  • Mfr # 100008

  • Zoro # G6163981


product price: $65.19
/ea

Key Features

Material
Brass
For Use With
Gas Cooking Appliances
Max. Pressure
1/2 psig
Locking Type
Push-to-Connect
Max. Flow
21 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100008
Zoro #
G6163981
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Body Size
1/2 in
Connection Size
1/2 in
Coupling Size
1/2 in
Pipe Connection Size
1/2 in

Details

Item
Portable Gas Heater Quick Connect Coupling
Material
Brass
For Use With
Gas Cooking Appliances
Max. Pressure
1/2 psig
Locking Type
Push-to-Connect
Max. Flow
21 cfm
Interchange Type
Universal
Seals
Fluorocarbon
Application
Industrial, Fuel Gas Systems, Food and Beverage
Hose Connection
(F) NPT
Finish
Brass
Temp. Range
-40 Degrees to 250 Degrees F
Pipe Connection
1/2 in (F) NPT
Minimum Temperature
-30 Degrees F
Coupler Type
Coupler Body
Maximum Flow
90,000 BtuH
Maximum Pressure
0.5 psi
Product Type
Quick-Connect Gas Couplings
Compatible with Product Type
Portable Gas Heaters
Pipe Connection Type
(F) NPT
Compatible Mfr. Model Number
100508
Standards
ANSI Z21.41B-2010, CSA 6.96-2010
Seal Material
Fluorocarbon
Maximum Temperature
450 Degrees F
Features
Sleeve Type

Description

Portable Gas Heater Quick Connect Coupling, Product Type Quick-Connect Gas Couplings, Compatible with Product Type Portable Gas Heaters, Compatible Grainger Part Number 31C943, Compatible Mfr. Model Number 100508, Minimum Temperature -30 Degrees F, Maximum Temperature 450 Degrees F, Pipe Connection Size 1/2 in, Pipe Connection Type (F) NPT, Interchange Type Universal, Locking Type Push-to-Connect, Hose Connection (F) NPT, Coupling Size 1/2 in, Coupler Type Coupler Body, Connection Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.