Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Actuator, 24V, 50 sec.

  • Mfr # 065F-8953

  • Zoro # G2075110


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Voltage
24V AC
Product Type
Electric Actuator
Mounting Style
Direct Mount
Overall Width
2 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
065F-8953
Zoro #
G2075110
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 13/16 in
Overall Height
5 1/2 in
Overall Depth
4 1/2 in

Details

Fits Brand
Danfoss
Voltage
24V AC
Item
Electric Actuator
Product Type
Electric Actuator
Mounting Style
Direct Mount
Torque
15 N-m
Control Signal
Floating Point
Cycle Time
50 sec
Power Consumption
2 VA
Compatible Valve Body Pattern
Four-Way, Three-Way
Compatible Brand
Danfoss
NEMA Rating
13
Operating Temperature - Minimum
5 Degrees F
Installation Orientation
Horizontal
Operating Temperature - Maximum
131 Degrees F

Description

Electric Actuator, Compatible Brand Danfoss, Compatible Valve Body Pattern Four-Way, Three-Way, Control Signal Floating Point, Cycle Time 50 sec, Installation Orientation Horizontal, Mounting Style Direct Mount, NEMA Rating 13, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum 5 Degrees F, Overall Depth 4 1/2 in, Overall Height 5 1/2 in, Overall Width 2 13/16 in, Power Consumption 2 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.