Zoro Homepage

Electrive Valve Actuator, 6" H, 24V AC

  • Mfr # 027H0493

  • Zoro # G022254327


product price: $8,844.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027H0493
Zoro #
G022254327
UPC #
5715162513682
Country of Origin
Poland

Description

Electrive Valve Actuator, Application Chilled/Hot Water Control, Compatible Brand Danfoss, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number CVE, ICM 100, ICM 125, ICM 150, ICM 40, ICM 50, ICM 65, Compatible Series CVE, ICM 100, ICM 125, ICM 150, ICM 40, ICM 50, ICM 65, Compatible Valve Action Not Applicable, Control Signal On/Off, Cycle Time Not Applicable, Electrical Connection Type Cable, Electrical Lead Length Not Applicable, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.