Zoro Homepage

Float, 3-Point, 96 sec.

  • Mfr # 193B-1600

  • Zoro # G2075810


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Voltage
24V AC
Frequency
50/60 Hz
For Use With Mfr. Model Number
193B-1533
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193B-1600
Zoro #
G2075810
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3 in
Overall Height
3 3/8 in
Overall Width
4 1/8 in

Details

Fits Brand
Danfoss
Voltage
24V AC
Frequency
50/60 Hz
Item
Actuator
For Use With Mfr. Model Number
193B-1533
Includes
Mounting Hardware
Product Type
Electric Valve Actuator
Compatible with Product Type
Rotary Valve
Operating Temperature - Minimum
23 Degrees F
NEMA Rating
1
Power Consumption
2 VA
Cycle Time
96 sec
Compatible Series
G Series, MG, VRG
Control Signal
Floating Point
Power Failure Action
Stem Up
Torque
53 in-lb
Operating Temperature - Maximum
134 Degrees F
Compatible Valve Body Pattern
Four-Way, Three-Way
Return Action
Manual Return
Compatible Brand
Danfoss
Stroke Degree
90 Degrees
Includes Electrical Leads
Electrical Leads Not Included
Compatible Manufacturer Model Number
193B-1533
Installation Orientation
Horizontal
Mounting Style
Direct Mount

Description

Actuator, Compatible Brand Danfoss, Compatible Manufacturer Model Number 193B-1533, Compatible Series G Series, MG, VRG, Compatible Valve Body Pattern Four-Way, Three-Way, Control Signal Floating Point, Cycle Time 96 sec, Frequency 50/60 Hz, Includes Mounting Hardware, Includes Electrical Leads Electrical Leads Not Included, Installation Orientation Horizontal, Mounting Style Direct Mount, NEMA Rating 1, Operating Temperature - Maximum 134 Degrees F, Operating Temperature - Minimum 23 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.