Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Geib Assembled VFD Kit

  • Mfr # 132L6123 + 132G0192

  • Zoro # G221673967


product price: $1,155.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132L6123 + 132G0192
Zoro #
G221673967
UPC #
-
Country of Origin
India

Description

Compact General Purpose Drive Assembly, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 15.5 A, Output Voltage 380-480V AC, Output Phase AC Three, Enclosure Rating IP20/IP21/NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.