Hot Gas Bypass Regulator, 1/2"
Mfr # 034N0082
Zoro # G2074690
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Danfoss
Application
Refrigeration System
Standards
cULus, EAC, EAEU RoHS, LLC CDC TYSK, RoHS, RoHS China
Operating Temperature - Maximum
284 Degrees F
Outlet Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
034N0082
Zoro #
G2074690
UPC #
-
Country of Origin
Poland
Dimensions
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in
Details
Fits Brand
Danfoss
Application
Refrigeration System
Item
Gas Pressure Regulator
Standards
cULus, EAC, EAEU RoHS, LLC CDC TYSK, RoHS, RoHS China
Operating Temperature - Maximum
284 Degrees F
Outlet Connection Gender
Female
Operating Pressure Differential - Maximum
260 psi
Inlet Connection Gender
Female
Inlet Connection Type
Solder
Outlet Connection Type
Solder
Operating Temperature - Minimum
-58 Degrees F
Description
Gas Pressure Regulator, Standards cULus, EAC, EAEU RoHS, LLC CDC TYSK, RoHS, RoHS China
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.