Zoro Homepage

Hot Gas Bypass Regulator, 5/8"

  • Mfr # 034N0083

  • Zoro # G2074718


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Application
Refrigeration System
Standards
cULus, EAC, EAEU RoHS, LLC CDC TYSK, RoHS, RoHS China
Product Type
Gas Pressure Regulator
Inlet Connection Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034N0083
Zoro #
G2074718
UPC #
-
Country of Origin
China

Dimensions

Inlet Connection Size
5/8 in
Outlet Connection Size
5/8 in

Details

Fits Brand
Danfoss
Application
Refrigeration System
Item
Gas Pressure Regulator
Standards
cULus, EAC, EAEU RoHS, LLC CDC TYSK, RoHS, RoHS China
Product Type
Gas Pressure Regulator
Outlet Connection Type
Solder
Operating Temperature - Minimum
-58 Degrees F
Operating Pressure Differential - Maximum
260 psi
Operating Temperature - Maximum
284 Degrees F
Inlet Connection Gender
Female
Inlet Connection Type
Solder
Outlet Connection Gender
Female

Description

Gas Pressure Regulator, Standards cULus, EAC, EAEU RoHS, LLC CDC TYSK, RoHS, RoHS China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.