Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size

  • Mfr # 100006E

  • Zoro # G0700823


product price: $45.19
/ea

Key Features

Coupler Interchange Type
EA
Connection Type
NPT
Coupler Thread Size
3/8"-18
Seal Material
Nitrile
Coupler Body Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100006E
Zoro #
G0700823
UPC #
-
Country of Origin
Japan

Dimensions

Coupler Thread Size
3/8"-18
Coupler Body Size
3/8"
Length
2-7/16"
Thread Size
3/8"-18
Overall Length
2 7/16 in
Coupling Size
3/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Coupler Interchange Type
EA
Connection Type
NPT
Seal Material
Nitrile
Coupler Flow Rate
46.8 gpm
Max. Pressure
500 psi
Coupler Body Material
Brass
Sleeve Material
Brass
Coupler Finish
Plain
Series
Gasmate
Shut Off
Yes
For Use With
Gasmate Series Couplers/Plugs
Body Material
Brass
Coupling Locking Type
Push-to-Connect
Includes
Valve Actuator
Operating Temp. Range
-40 Degrees to 200 Degrees F
Bearing Material
Stainless Steel
Coupler Connection Type
FNPT
Valve Design
Poppet
Seal Type
Ball and O-Ring
Locking Mechanism
Push and Pull
Valve Type
Poppet
Includes Valve
Yes
Fitting Type
FNPT
Max. Flow Rate
183.97 lpm
Max. Working Pressure @ 70 F
500 psi
Coupling Component
Socket
Includes Shut Off
Yes
Includes Bearing
Yes
Maximum Vacuum
28 in Hg
Pull Ring Material
PTFE
Finish/Coating
Plain
Hose Fitting Gender
Female

Description

Hydraulic Quick Connect Hose Coupling, Socket, Gasmate Series, Brass, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 500 psi, Max. Flow Rate 183.97 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.