Inverted Flare Nut Std. 1/4In, 0100X04
Mfr # 100X4
Zoro # G3563771
product price: $1.29
/eaSold in multiples of 9 for $11.61
Key Features
Fitting Connection Type
Inverted Flare
Length
0.56 in
Fitting Shape
Nut
Fitting Material
Brass
Connection
Inverted Flare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100X4
Zoro #
G3563771
UPC #
-
Country of Origin
United States
Dimensions
Length
0.56 in
Outside Dia.
3/8 in
Thread Size
7/16-24
Tube Size
1/4 in
Hex Size
7/16 in
Overall Length
9/16 in
Compatible Tube Outer Diameter
1/4 in
Fitting Thread Size
7/16"-24
Description
Flared Fitting Nut, Application Hydraulics, Fitting Thread Size 7/16 In.-24, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 7/16 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 9/16 in, Specific Fitting Shape Flared Nut, Compatible Auto Systems Domestic, Compatible Tube Outer Diameter 1/4 in, Standards ASA, ASME, MS, SAE 040110, Compatible Tube Material Steel, Fitting Connection Type Inverted Flare, Material Grade CA360
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.