Zoro Homepage

Operator, with Remote Sensor and Dial

  • Mfr # 013G-8564

  • Zoro # G0281788


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Fits Brand
DANFOSS
Product Type
Remote Sensor and Dial Operator
Temperature Range
46 to 82 Degrees F
Minimum Temperature
46 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013G-8564
Zoro #
G0281788
UPC #
703765991469
Country of Origin
Denmark

Details

Includes
Mounting Hardware
Item
Remote Sensor and Dial Operator
Fits Brand
DANFOSS
Product Type
Remote Sensor and Dial Operator
Temperature Range
46 to 82 Degrees F
Minimum Temperature
46 Degrees F
Application
Temperature
Compatible Brand and Series
Danfoss
Color
White/Gray
Differential Type
Adjustable
Standards
REACH Candidate List Substances: Lead (CAS no. 7439-92-1)
Maximum Temperature
82 Degrees F
Includes Temperature Sensor
Yes

Description

Operator, with Remote Sensor and Dial, Fits Brand DANFOSS, Includes Socket Body and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.