Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Steam Air Vent, 1/8" NPT

  • Mfr # 013L-8011

  • Zoro # G2074858


product price: $55.85
/ea

Key Features

Fits Brand
Danfoss
Application
Air Ventilation
For Use With Mfr. Model Number
013G-0140
Product Type
Air Vent
Operating Pressure - Maximum
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013L-8011
Zoro #
G2074858
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Connection Size
1/8 in

Details

Fits Brand
Danfoss
Application
Air Ventilation
Item
Air Vent
For Use With Mfr. Model Number
013G-0140
Product Type
Air Vent
Operating Pressure - Maximum
15 psi
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
212 Degrees F
Body Material
Brass
Inlet Port Connection Gender
Male
Inlet Port Location
Bottom
Inlet Port Connection Type
NPT
Configuration
One Port
Relief Port Location
Top
For Media
Steam
Installation Orientation
Vertical
Number of Inlet Ports
1
Number of Outlet Ports
1

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Application Air Ventilation, Body Material Brass, Configuration One Port, Distance Between Inlet and Outlet Port Not Applicable, For Media Steam, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT, Inlet Port Location Bottom, Installation Orientation Vertical, Number of Inlet Ports 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.