Pressure Control 1/4"
Mfr # 060G1137
Zoro # G2075147
product price: $793.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Danfoss
Product Type
Pneumatic Temperature Transmitter
Operating Pressure - Minimum
0 psi
Operating Temperature - Maximum
185 Degrees F
Air Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
060G1137
Zoro #
G2075147
UPC #
-
Country of Origin
China
Dimensions
Air Connection Size
1/4 in
Details
Fits Brand
Danfoss
Item
Pneumatic Temperature Transmitter
Product Type
Pneumatic Temperature Transmitter
Operating Pressure - Minimum
0 psi
Operating Temperature - Maximum
185 Degrees F
Air Connection Type
NPT
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
232 psi
Description
Pneumatic Temperature Transmitter, Air Connection Size 1/4 in, Air Connection Type NPT, Operating Pressure - Maximum 232 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 185 Degrees F, Operating Temperature - Minimum -40 Degrees F, Product Type Pneumatic Temperature Transmitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.