Zoro Homepage

Remote Sensor and Dial 16 ft. Capillary

  • Mfr # 013G-8565

  • Zoro # G0281779


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware, Socket Body
Fits Brand
DANFOSS
Product Type
Remote Sensor and Dial
Compatible Brand and Series
Danfoss
Differential Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013G-8565
Zoro #
G0281779
UPC #
703765990455
Country of Origin
Denmark

Details

Item
Remote Sensor and Dial
Includes
Mounting Hardware, Socket Body
Fits Brand
DANFOSS
Product Type
Remote Sensor and Dial
Compatible Brand and Series
Danfoss
Differential Type
Adjustable
Includes Temperature Sensor
Yes
Maximum Temperature
82 Degrees F
Color
White/Gray
Standards
REACH Candidate List Substances: Lead (CAS no. 7439-92-1)
Temperature Range
46 to 82 Degrees F
Minimum Temperature
46 Degrees F
Application
Temperature

Description

Remote Sensor and Dial 16 ft. Capillary, Fits Brand DANFOSS, Includes Socket Body and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.