Zoro Homepage

Scroll Compressor, 230V, 3Phase, 107800Btu

  • Mfr # SM110-3VI

  • Zoro # G2076361


product price: $5,185.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
200 to 230V AC
Phase
Three
Frequency
60 Hz
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM110-3VI
Zoro #
G2076361
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
22 in
Suction Line Connection Size
1 3/8 in
Discharge Line Connection Size
7/8 in

Details

Fits Brand
Danfoss
Voltage
200 to 230V AC
Phase
Three
Frequency
60 Hz
Item
Compressor
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
For Refrigerant Type
R-22
Suction Line Connection Type
Sweat
Discharge Line Connection Gender
Female
Cooling Capacity
110,000 BtuH
Suction Line Connection Gender
Female
A2L Compatibility
Not A2L Compatible
Application Temperature
Air Conditioning
For Lubricant Type
Mineral Oil
Current
40 A
Electrical Connection Type
Screw Terminals
Compressor Protection
Hermetic
Compressor Type
Scroll
Discharge Line Connection Type
Sweat

Description

Compressor, Voltage 200 to 230V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.