Zoro Homepage

Scroll Compressor, 230V, 3Phase, 185400Btu

  • Mfr # SM185-3QAI

  • Zoro # G2076580


product price: $7,374.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
200 to 230V AC
Phase
Three
Frequency
60 Hz
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM185-3QAI
Zoro #
G2076580
UPC #
-
Country of Origin
China

Dimensions

Discharge Line Connection Size
1 1/8 in
Suction Line Connection Size
1 5/8 in
Overall Width
12 1/2 in
Overall Height
26 11/16 in

Details

Fits Brand
Danfoss
Voltage
200 to 230V AC
Phase
Three
Frequency
60 Hz
Item
Compressor
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
For Lubricant Type
Mineral Oil
Compressor Type
Scroll
Cooling Capacity
185,000 BtuH
Application Temperature
Air Conditioning
Suction Line Connection Type
Sweat
Discharge Line Connection Type
Sweat
Discharge Line Connection Gender
Female
For Refrigerant Type
R-22
Current
73 A
Compressor Protection
Hermetic
A2L Compatibility
Not A2L Compatible
Suction Line Connection Gender
Female
Electrical Connection Type
Screw Terminals

Description

Compressor, Voltage 200 to 230V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.