Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scroll Compressor, 460V, 3-Phase

  • Mfr # SM115-4QAI

  • Zoro # G2165418


product price: $4,899.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Includes
Mounting Hardware
Fits Brand
DANFOSS
Product Type
Compressor
Voltage
380 to 415V AC, 460V AC
Discharge Line Connection Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM115-4QAI
Zoro #
G2165418
UPC #
-
Country of Origin
China

Dimensions

Discharge Line Connection Size
7/8 in
Suction Line Connection Size
1 3/8 in
Overall Width
9 15/16 in
Overall Height
22 13/16 in

Details

Includes
Mounting Hardware
Fits Brand
DANFOSS
Item
Compressor
Product Type
Compressor
Voltage
380 to 415V AC, 460V AC
For Lubricant Type
Mineral Oil
Current
22 A
Application Temperature
Air Conditioning
Discharge Line Connection Gender
Female
Cooling Capacity
115,000 BtuH
A2L Compatibility
Not A2L Compatible
Phase
Three
Suction Line Connection Type
Sweat
Compressor Protection
Hermetic
Compressor Type
Scroll
Electrical Connection Type
Screw Terminals
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Discharge Line Connection Type
Sweat
For Refrigerant Type
R-22
Suction Line Connection Gender
Female
Frequency
60/50 Hz

Description

Compressor, Voltage 380 to 415V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.