Zoro Homepage

Scroll Compressor, 460V, 3-Phase

  • Mfr # SM125-4CAI

  • Zoro # G2076343


product price: $5,391.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
380 to 415V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM125-4CAI
Zoro #
G2076343
UPC #
-
Country of Origin
France

Dimensions

Overall Width
9 15/16 in
Overall Height
22 13/16 in
Discharge Line Connection Size
7/8 in
Suction Line Connection Size
1 3/8 in

Details

Fits Brand
Danfoss
Voltage
380 to 415V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Suction Line Connection Type
Sweat
Discharge Line Connection Type
Sweat
Cooling Capacity
125,000 BtuH
For Refrigerant Type
R-22
Discharge Line Connection Gender
Female
Compressor Protection
Hermetic
For Lubricant Type
Mineral Oil
Electrical Connection Type
Screw Terminals
Suction Line Connection Gender
Female
Application Temperature
Air Conditioning
Current
24 A
Compressor Type
Scroll
A2L Compatibility
Not A2L Compatible

Description

Compressor, Voltage 380 to 415V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.