Zoro Homepage

Scroll Compressor, 460V, 3-Phase

  • Mfr # SM185-4CAI

  • Zoro # G2165375


product price: $6,039.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Fits Brand
DANFOSS
Includes
Mounting Hardware
Product Type
Compressor
Voltage
380 to 400V AC, 460V AC
Frequency
60/50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM185-4CAI
Zoro #
G2165375
UPC #
-
Country of Origin
France

Dimensions

Discharge Line Connection Size
1 1/8 in
Overall Width
12 1/2 in
Overall Height
26 11/16 in
Suction Line Connection Size
1 5/8 in

Details

Fits Brand
DANFOSS
Includes
Mounting Hardware
Item
Compressor
Product Type
Compressor
Voltage
380 to 400V AC, 460V AC
Frequency
60/50 Hz
Discharge Line Connection Type
Sweat
Cooling Capacity
185,000 BtuH
Compressor Type
Scroll
A2L Compatibility
Not A2L Compatible
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
For Lubricant Type
Mineral Oil
Discharge Line Connection Gender
Female
For Refrigerant Type
R-22
Suction Line Connection Gender
Female
Suction Line Connection Type
Sweat
Phase
Three
Application Temperature
Air Conditioning
Current
35 A
Compressor Protection
Hermetic
Electrical Connection Type
Screw Terminals

Description

Compressor, Voltage 380 to 400V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.