Zoro Homepage

Scroll Compressor, 460V, 3-Phase

  • Mfr # SM185-4QAI

  • Zoro # G2165366


product price: $8,531.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Fits Brand
DANFOSS
Includes
Mounting Hardware
Product Type
Compressor
Voltage
380 to 400V AC, 460V AC
Compressor Type
Scroll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM185-4QAI
Zoro #
G2165366
UPC #
-
Country of Origin
China

Dimensions

Overall Height
26 11/16 in
Discharge Line Connection Size
1 1/8 in
Overall Width
12 1/2 in
Suction Line Connection Size
1 5/8 in

Details

Fits Brand
DANFOSS
Item
Compressor
Includes
Mounting Hardware
Product Type
Compressor
Voltage
380 to 400V AC, 460V AC
Compressor Type
Scroll
Electrical Connection Type
Screw Terminals
Frequency
60/50 Hz
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Application Temperature
Air Conditioning
Suction Line Connection Type
Sweat
Suction Line Connection Gender
Female
Discharge Line Connection Gender
Female
Compressor Protection
Hermetic
Cooling Capacity
185,000 BtuH
Discharge Line Connection Type
Sweat
For Refrigerant Type
R-22
Phase
Three
For Lubricant Type
Mineral Oil
A2L Compatibility
Not A2L Compatible
Current
35 A

Description

Compressor, Voltage 380 to 400V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.