Zoro Homepage

Scroll Compressor, 460V, 3Phase, 162638Btu

  • Mfr # SM161-4VAI

  • Zoro # G2076370


product price: $4,741.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Fits Brand
York
Voltage
380 to 415V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
For Use With Mfr. Model Number
DM300N24N4AAC1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM161-4VAI
Zoro #
G2076370
UPC #
-
Country of Origin
France

Dimensions

Overall Width
10 1/2 in
Overall Height
23 1/4 in
Suction Line Connection Size
1 3/8 in
Discharge Line Connection Size
7/8 in

Details

Fits Brand
York
Voltage
380 to 415V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
For Use With Mfr. Model Number
DM300N24N4AAC1
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
Suction Line Connection Type
Sweat
Current
31 A
Cooling Capacity
161,000 BtuH
Electrical Connection Type
Screw Terminals
A2L Compatibility
Not A2L Compatible
Suction Line Connection Gender
Female
Discharge Line Connection Gender
Female
For Lubricant Type
Mineral Oil
Compressor Protection
Hermetic
For Potential Relay - Manufacturer Model Number
DM300N24N4AAC1
Discharge Line Connection Type
Sweat
Compressor Type
Scroll
For Refrigerant Type
R-22
Application Temperature
Air Conditioning

Description

Compressor, Voltage 380 to 415V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.