Zoro Homepage

Scroll Compressor, 460V, 3Phase, 174300Btu

  • Mfr # SM175-4CAI

  • Zoro # G2076599


product price: $6,343.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fits Brand
Danfoss
Voltage
380 to 400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM175-4CAI
Zoro #
G2076599
UPC #
-
Country of Origin
France

Dimensions

Discharge Line Connection Size
1 1/8 in
Suction Line Connection Size
1 5/8 in
Overall Height
26 11/16 in
Overall Width
12 1/2 in

Details

Fits Brand
Danfoss
Voltage
380 to 400V AC, 460V AC
Phase
Three
Frequency
60/50 Hz
Item
Compressor
Includes
Mounting Hardware
Standards
CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed
Product Type
Compressor
A2L Compatibility
Not A2L Compatible
For Refrigerant Type
R-22
Application Temperature
Air Conditioning
Suction Line Connection Gender
Female
Compressor Protection
Hermetic
Electrical Connection Type
Screw Terminals
Compressor Type
Scroll
Discharge Line Connection Type
Sweat
For Lubricant Type
Mineral Oil
Suction Line Connection Type
Sweat
Current
34 A
Discharge Line Connection Gender
Female
Cooling Capacity
175,000 BtuH

Description

Compressor, Voltage 380 to 400V AC, 460V AC, Three Phase, Standards CAS No. 7439-92-1, CE Listed, EU RoHS Compliance, UKCA, UL Listed, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.