Zoro Homepage

Service Kit Compressor, 115V

  • Mfr # 195B0306

  • Zoro # G2075987


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Application
Commercial
Voltage
115V AC
Phase
Single
Frequency
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195B0306
Zoro #
G2075987
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 1/16 in
Discharge Line Connection Size
6 1/2 mm
Overall Height
8 5/8 in
Overall Width
5 15/16 in
Suction Line Connection Size
9 5/8 mm

Details

Fits Brand
Danfoss
Application
Commercial
Voltage
115V AC
Phase
Single
Frequency
60 Hz
Item
Compressor
For Use With Mfr. Model Number
114N2330, R404A
Product Type
Compressor
Discharge Line Connection Gender
Female
Compressor Protection
Hermetic
Compressor Type
Reciprocating
A2L Compatibility
Not A2L Compatible
Discharge Line Connection Type
Sweat
Suction Line Connection Type
Sweat
Suction Line Connection Gender
Female
Cooling Capacity
10,800 BtuH
For Refrigerant Type
R-404A
For Lubricant Type
Polyol Ester
Starting Capacitance
410/115
Running Capacitance
23.5
For Potential Relay - Manufacturer Model Number
114N2330
Application Temperature
Medium

Description

Compressor, Voltage 115V AC, Single Phase

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.