Side Mount Angle Valve, 3/4 in.
Mfr # 013G-8018
Zoro # G0281849
product price: $78.39
/ea
Free Shipping & Returns
Key Features
Fits Brand
DANFOSS
Product Type
Radiator Valve
Heating Method
Steam
Body Style
Side Angle
Pipe Connection Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
013G-8018
Zoro #
G0281849
UPC #
-
Country of Origin
Bulgaria
Dimensions
Pipe Connection Size
3/4 in
Details
Fits Brand
DANFOSS
Item
Radiator Valve
Product Type
Radiator Valve
Heating Method
Steam
Body Style
Side Angle
Pipe Connection Type
FPT
Max. Steam Pressure
145 psi
Maximum Pressure
145 psi
Description
Product Type Radiator Valve, Heating Method Steam, Pipe Connection Size 3/4 in, Pipe Connection Type FPT, Maximum Pressure 145 psi, Max. Steam Pressure 145 psi, Body Style Side Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.