Solenoid Valve, 1", EV250B, 0 - 16 Bar
Mfr # 032U5256
Zoro # G5561650
original price: $553.99
7% off
new price: $509.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Multiple
For Use With
Universal
Standards
EU RoHS, PZH, REACH CAS no. 7439-92-1, SINTEF, WEEE
Port Connection Size
1 in
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
032U5256
Zoro #
G5561650
UPC #
-
Country of Origin
Poland
Dimensions
Port Connection Size
1 in
Details
Item
Hydronic Zone Valve
Fits Brand
Multiple
For Use With
Universal
Standards
EU RoHS, PZH, REACH CAS no. 7439-92-1, SINTEF, WEEE
Body Material
Brass
Operating Temperature - Maximum
176 Degrees F
Body Pattern
Two-Way
Coefficient of Volume (Cv)
8.1
Valve Action
Normally Closed
Description
Hydronic Zone Valve, Body Material Brass, Body Pattern Two-Way, Coefficient of Volume (Cv) 8.1, Operating Temperature - Maximum 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.