Solenoid Valve, Evaporator 10
Mfr # 032F3298
Zoro # G2074672
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Danfoss
Standards
EAC, EU RoHS Compliance, Lead (CAS no. 7439-92-1), LLC CDC TYSK
Product Type
Refrigerant Solenoid Valve
Configuration
Straight-Thru
Valve Action
Normally Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
032F3298
Zoro #
G2074672
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
5 in
Connection Size
1/2 in
Overall Height
4.1 in
Details
Fits Brand
Danfoss
Item
Refrigerant Solenoid Valve
Standards
EAC, EU RoHS Compliance, Lead (CAS no. 7439-92-1), LLC CDC TYSK
Product Type
Refrigerant Solenoid Valve
Configuration
Straight-Thru
Valve Action
Normally Closed
Operating Temperature - Maximum
248 Degrees F
Connection Gender
Female
For Refrigerant Type
R-134A, R-22, R-23, R-290, R-404A, R-407A, R-407C, R-410A, R-507A
Operating Pressure - Maximum
610 psi
Connection Type
Sweat
Operating Temperature - Minimum
-40 Degrees F
Description
Refrigerant Solenoid Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.