Zoro Homepage

Temperature Control, 80" Capacity

  • Mfr # 060L201066

  • Zoro # G2075153


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Voltage
400V AC
Includes
Screws
Standards
BV, CCC, CE, CMIM, CS C22.2, cULus UL873, DNV, EAC, GL, LLC CDC EURO-TYSK, LR, LVD, PZH, RINA, RMRS, RoHS China, UKCA, UL E31024
Product Type
Temperature Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060L201066
Zoro #
G2075153
UPC #
-
Country of Origin
China

Dimensions

Capillary Length
80 in
Overall Width
3 1/4 in
Overall Height
3 in
Overall Depth
1 3/4 in

Details

Fits Brand
Danfoss
Voltage
400V AC
Item
Temperature Control
Includes
Screws
Standards
BV, CCC, CE, CMIM, CS C22.2, cULus UL873, DNV, EAC, GL, LLC CDC EURO-TYSK, LR, LVD, PZH, RINA, RMRS, RoHS China, UKCA, UL E31024
Product Type
Temperature Control
Full Load Amps @ 240V AC
8 A
Operating Temperature Range
-40 Degrees to 150 Degrees F
Electrical Connection Type
Swivel Cable Connector
Contact Rating Resistive @ 240V
8 A
Contact Rating Resistive @ 120V
16 A
Sensor Location
Remote
Maximum Operating Temperature
150 Degrees F
Locked Rotor Amps @ 120V
96 A
Contact Type
Snap Action
Contact Rating
4kV
Differential Type
Adjustable
Enclosure NEMA Rating
1
Number of Poles
1
Pilot Duty Rating
3 A @ 120/240V AC
Switch Type
SPDT
Minimum Operating Temperature
-40 Degrees F
Locked Rotor Amps @ 240V
48 A
Full Load Amps @ 120V AC
16 A

Description

Temperature Control, 80 In. Capacity, Fits Brand Danfoss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.