Zoro Homepage

Temperature Sensor, Fits Danfoss, AKS 11

  • Mfr # 084N0003

  • Zoro # G301059582


product price: $68.79
/ea

Key Features

Fits Brand
Danfoss
Type
AKS 11
For Use With
AKS transmitters
Includes
(2) Wires
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
084N0003
Zoro #
G301059582
UPC #
-
Country of Origin
United States

Dimensions

Length
137 3/4 in
Overall Depth
137 3/4 in

Details

Fits Brand
Danfoss
Item
Temperature Sensor
Type
AKS 11
For Use With
AKS transmitters
Includes
(2) Wires
Material
PVC
Features
Temperature Range -40 Degrees - 212 Degrees F
For Use With Mfr. Model Number
060G1889, 060G3990
Product Type
Temperature Sensor
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP67
Impedance
1,000 ohm
Electrical Connection Type
Hardwired
Compatible with Brand
Danfoss
Maximum Operating Temperature
212 Degrees F
Compatible with Manufacturer Model Number
060G1889, 060G3990
Weight
2.46 oz
For Use with Mfr Model Number
060G1889, 060G3990
Compatible Manufacturer Part Number
060G1889, 060G3990
Compatible with Mfr. Model No.
060G1889, 060G3990
Compatible Manufacturer Model Number
060G1889, 060G3990
Compatible with Manufacturer Model No.
060G1889, 060G3990
Compatible Pump Manufacturer Part Number
060G1889, 060G3990
Compatible Mfr. Model Number
060G1889, 060G3990

Description

Temperature Sensor, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Overall Depth 137 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.