Thermostatic Actuator, 45F to 79F
Mfr # 015G-4042
Zoro # G616045621
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Capillary Length
78 in
Standards
RoHS Compliant
Material
Plastic
Body Style
Straight
Compatible with Product Type
Thermostatic Radiator Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
015G-4042
Zoro #
G616045621
UPC #
-
Country of Origin
Denmark
Dimensions
Capillary Length
78 in
Details
Standards
RoHS Compliant
Material
Plastic
Body Style
Straight
Item
Thermostatic Actuator
Compatible with Product Type
Thermostatic Radiator Valve
Product Type
Thermostatic Actuator
Actuation Style
Hand Wheel
Maximum Temperature
79 Degrees F
Temperature Range
45 Degrees F to 79 Degrees F
Actuator Type
Handwheel
Minimum Temperature
45 Degrees F
Description
Radiator Valve Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.