Zoro Homepage

Thermostatic Radiator Valve, Horizontal

  • Mfr # 013G-8023

  • Zoro # G2074733


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Application
2-Pipe System
For Use With Mfr. Model Number
088H-3110
Product Type
Thermostatic Radiator Valve
Weight
1.567 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013G-8023
Zoro #
G2074733
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overall Length
3 in
Port Connection Size
1 in

Details

Fits Brand
Danfoss
Application
2-Pipe System
Item
Thermostatic Radiator Valve
For Use With Mfr. Model Number
088H-3110
Product Type
Thermostatic Radiator Valve
Weight
1.567 lb
Compatible Manufacturer Model Number
088H-3110
OEM Replacement Brand
Danfoss
Compatible Product Type
Valve Actuator
Configuration
Angle
Compatible Brand
Danfoss
Compatible Series
088H
Body Material
Brass

Description

Thermostatic Radiator Valve, 1 In., Horizontal, Angle Body, For Use With Mfr. Model Number 088H-3110, Fits Brand Danfoss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.