Valve, 2", 4-Way, Brass, 46.8 cv
Mfr # 193B-1536
Zoro # G2075777
product price: $582.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Danfoss
Product Type
Valve, 2", 4-Way, Brass, 46.8 cv
Compatible Brand
Danfoss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193B-1536
Zoro #
G2075777
UPC #
-
Country of Origin
China
Details
Fits Brand
Danfoss
Item
Valve, 2", 4-Way, Brass, 46.8 cv
Product Type
Valve, 2", 4-Way, Brass, 46.8 cv
Compatible Brand
Danfoss
Description
Valve, 2 In., 4-Way, Brass, 46.8 cv, Fits Brand Danfoss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.