Zoro Homepage

Valve Actuator, 0/10VDC

  • Mfr # 082F-1111

  • Zoro # G2075250


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Application
Chilled/Hot Water Control
Voltage
24V AC
Frequency
50/60 Hz
Includes
VA78 Mounting Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082F-1111
Zoro #
G2075250
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 11/16 in
Overall Depth
2 3/8 in
Overall Height
2 1/8 in

Details

Fits Brand
Danfoss
Application
Chilled/Hot Water Control
Voltage
24V AC
Frequency
50/60 Hz
Item
Actuator
Includes
VA78 Mounting Adapter
Product Type
Electric Valve Actuator
Control Signal
Proportional
Operating Temperature - Minimum
32 Degrees F
Compatible Brand
Danfoss
Compatible Series
RA-C
Power Consumption
1 VA
Installation Orientation
Versatile
NEMA Rating
3
Compatible Manufacturer Model Number
RA2000
Operating Temperature - Maximum
140 Degrees F
Electrical Connection Type
Cable
Compatible Valve Action
Normally Closed
Housing Material
Polyamide

Description

Actuator, Application Chilled/Hot Water Control, Compatible Brand Danfoss, Compatible Manufacturer Model Number RA2000, Compatible Series RA-C, Compatible Valve Action Normally Closed, Control Signal Proportional, Electrical Connection Type Cable, Frequency 50/60 Hz, Housing Material Polyamide, Includes VA78 Mounting Adapter, Installation Orientation Versatile, NEMA Rating 3, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Overall Depth 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.