Zoro Homepage

Valve Actuator, 24V, 3-Point Modulating

  • Mfr # 082H3038

  • Zoro # G2075320


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Application
HVAC Systems
Voltage
24V AC
Frequency
50/60 Hz
For Use With Mfr. Model Number
003Z0780
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
082H3038
Zoro #
G2075320
UPC #
-
Country of Origin
Slovenia

Dimensions

Overall Depth
4 13/16 in
Overall Width
6 1/8 in
Stroke Length
9/16 in
Overall Height
7 in

Details

Fits Brand
Danfoss
Application
HVAC Systems
Voltage
24V AC
Frequency
50/60 Hz
Item
Valve Actuator
For Use With Mfr. Model Number
003Z0780
Standards
EU RoHS, REACH Lead CAS No. 7439-92-1
Product Type
Electric Actuator
Compatible Brand
Danfoss
Power Consumption
14 W
Installation Orientation
Horizontal
NEMA Rating
2
Operating Temperature - Maximum
131 Degrees F
Return Action
Spring Return
Compatible Manufacturer Model Number
003Z0780
Operating Temperature - Minimum
32 Degrees F

Description

Valve Actuator, Application HVAC Systems, Compatible Brand Danfoss, Compatible Manufacturer Model Number 003Z0780, Frequency 50/60 Hz, Installation Orientation Horizontal, NEMA Rating 2, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum 32 Degrees F, Overall Depth 4 13/16 in, Overall Height 7 in, Overall Width 6 1/8 in, Power Consumption 14 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.