Zoro Homepage

Valve Body, 3/4", 2.3m Capacity

  • Mfr # 003N0108

  • Zoro # G2074471


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
For Use With Mfr. Model Number
AVTA25
Standards
EAC, LLC CDC TYSK, PED, RoHS, RoHS China
Product Type
Valve Body
Fluid Temperature - Maximum
266 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003N0108
Zoro #
G2074471
UPC #
-
Country of Origin
Poland

Dimensions

Port Connection Size
3/4 in

Details

Fits Brand
Danfoss
Item
Valve Body, 3/4", 2.3m Capillary
For Use With Mfr. Model Number
AVTA25
Standards
EAC, LLC CDC TYSK, PED, RoHS, RoHS China
Product Type
Valve Body
Fluid Temperature - Maximum
266 Degrees F
Operating Temperature - Minimum
50 Degrees F
For Media
Water
Operating Temperature - Maximum
176 Degrees F
Body Material
Brass
Coefficient of Volume (Cv)
3.9
Fluid Temperature - Minimum
-13 Degrees F

Description

Valve Body, 3/4 In., 2.3m Capillary, Body Material Brass, Coefficient of Volume (Cv) 3.9, Fluid Temperature - Maximum 266 Degrees F, Fluid Temperature - Minimum -13 Degrees F, For Media Water, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.