Zoro Homepage

Wall Mount Sensor w/Dial 6 ft Capillary

  • Mfr # 013G-8562

  • Zoro # G0281797


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
DANFOSS
Includes
Mounting Hardware, Socket Body
Product Type
Wall Mount Sensor
Temperature Range
46 to 82 Degrees F
Color
White/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013G-8562
Zoro #
G0281797
UPC #
703765988940
Country of Origin
Denmark

Details

Fits Brand
DANFOSS
Includes
Mounting Hardware, Socket Body
Item
Wall Mount Sensor
Product Type
Wall Mount Sensor
Temperature Range
46 to 82 Degrees F
Color
White/Gray
Differential Type
Adjustable
Maximum Temperature
82 Degrees F
Includes Temperature Sensor
Yes
Application
Temperature
Standards
REACH Candidate List Substances: Lead (CAS no. 7439-92-1)
Minimum Temperature
46 Degrees F
Compatible Brand and Series
Danfoss

Description

Wall Mount Sensor w/Dial 6 ft Capillary, Fits Brand DANFOSS, Includes Socket Body and Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.