Zoro Homepage

Water Pressure Valve, 1-1/2"

  • Mfr # 003F1240

  • Zoro # G2074569


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Danfoss
Application
Pressure Operated Water Valve
For Use With Mfr. Model Number
WVFX40
Product Type
Ball Valve
Port Connection Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
003F1240
Zoro #
G2074569
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1 1/2 in

Details

Fits Brand
Danfoss
Application
Pressure Operated Water Valve
Item
Ball Valve
For Use With Mfr. Model Number
WVFX40
Product Type
Ball Valve
Actuator Control Pressure - Maximum
17 bar
For Media
Water
Body Material
Iron
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
194 Degrees F
Actuator Control Pressure - Minimum
4 bar

Description

Ball Valve, Actuator Control Pressure - Maximum 17 bar, Actuator Control Pressure - Minimum 4 bar, Application Pressure Operated Water Valve, Body Material Iron, For Media Water, Operating Temperature - Maximum 194 Degrees F, Operating Temperature - Minimum -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.