This item is Discontinued.

Daniel Kraus Kraus KHU29 28.5 in. Pax Zero-Radius 16 Gauge Handmade Undermount Single Bowl Stainless Steel Kitchen Sink with Noise Defend Soundproofing KHU29

This item is Discontinued.

Daniel Kraus

Kraus KHU29 28.5 in. Pax Zero-Radius 16 Gauge Handmade Undermount Single Bowl Stainless Steel Kitchen Sink with Noise Defend Soundproofing (Discontinued)

Mfr # KHU29
Zoro # G403953597
UPC # 846639024525
Country of Origin China
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KHU29
Zoro #
G403953597
UPC #
846639024525
Country of Origin
China

Description

Pax Series sinks have clean geometric designs, with zero-radius corners for the distinctive look of a commercial sink in the home kitchen. This spacious undermount sink is made with T-304 stainless steel, an extra-tough & eco-friendly material. Flawless commercial grade satin finish protects against stains and rust, and will not dull or chip from daily use. The square rear-set drain provides more usable surface area in the sink, while 95° Sidewalls reduce splashing for easier cleanup. NoiseDefend soundproofing technology eliminates noise and vibration when the sink is in use, for a quieter kitchen. Each stainless steel sink comes with free kitchen accessories, including a fitted stainless steel dish grid with non-scratch rubber bumpers. All Pax stainless steel sinks are amply padded on every side with our proprietary NoiseDefend sound dampening system. Protective undercoating is used to further reduce noise and prevent condensation buildup in the base cabinet. This feature is an extension of the proven soundproofing technology seen in our best-selling basins, and offers superior noise reduction for a quieter kitchen environment. The Pax Series has a range of basin sizes that allow you to create a kitchen workstation with flexible functionality, matching the way you work. To outfit a larger kitchen in seamless style, pair this model with a bar/prep basin from the Pax Series. All Kraus stainless steel sinks require minimal maintenance, Coordinating accessories are included with purchase, ensuring the perfect fit for your sink in both size and style. The top-quality strainer keeps food and debris from clogging the drain, while the premium stainless steel bottom grid elevates dishes to protect the sink against damage from daily use. A square garbage disposal adapter. Build a better kitchen with the Pax Zero-Radius Series, and experience Kraus Quality with cutting-edge style.

Features
  • Premium T-304 Stainless Steel Construction: Durable 16-Gauge Steel for a Stronger Sink
  • NoiseDefend Sound Dampening System w/ Undercoating: Padded On All Sides For Superior Noise Reduction
  • 95 Degree Angled Walls for Easy Cleaning
  • Channel Grooves Engineered for Optimal Drai

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.