This item is Discontinued.

Daniel Kraus Kraus KP1TD33S-2 33 x 22 in. Pax Drop-In Top Mount 16 Gauge Zero-Radius Double Bowl 2-Hole Stainless Steel Kitchen Sink KP1TD33S-2

This item is Discontinued.

Daniel Kraus

Kraus KP1TD33S-2 33 x 22 in. Pax Drop-In Top Mount 16 Gauge Zero-Radius Double Bowl 2-Hole Stainless Steel Kitchen Sink (Discontinued)

Mfr # KP1TD33S-2
Zoro # G503953657
UPC # 846639030564
Country of Origin China
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KP1TD33S-2
Zoro #
G503953657
UPC #
846639030564
Country of Origin
China

Description

Pax Drop-In Top Mount 16 Gauge Zero-Radius Double Bowl 2-Hole Kitchen Sink

The convenient drop-in design of Pax zero-radius sinks allows for installation with any countertop material, instantly creating a modern refresh that will add value to your home. Handcrafted from high quality T304 stainless steel, Pax sinks feature rectangular basins, wear-resistant finish, and industry-best NoiseDefend soundproofing technology.

Features
  • Kraus kitchen towel, mounting hardware, cutout template
  • Drop-In Sink Design allows for easy Top Mount installation with no need for extensive remodeling of kitchen cabinets and countertops
  • Extra-Thick Deck sits flush against the counter and allows you to install the sink with any type of countertop material
  • Modern Zero-Radius Corners maximize workspace in the sink
  • Durable and Dent-Resistant sink made with high quality TRU16 real 16-gauge T304 stainless steel
  • Stainless Steel Bottom Grid Custom-fit dishwasher-safe grid/dish
  • Rack protects sink surface and keeps dishes elevated for optimal draining
  • 50/50 double bowl design makes your kitchen workspace more functional
  • Versatile, fits your biggest pots and stacks of dishes
  • Low Center Divider allows items like sheet trays and long-handled pans
  • To extend over the center of the sink, making it easy to wash and soak large items
  • Engineering For Easy Draining with rear-set drain opening and channel grooves to keep sink free of standing water
  • Decorative Drain Cover CapPro conceals drain assembly and garbage disposal for a seamless look
  • Fully Insulated with Noisedefend Extra-thick pads cover all sides of the sink to absorb unwanted noise and vibration
  • Non-Toxic Undercoating Prevents condensation and creates a moisture barrier that protects the sink and base cabinet from damage
  • Long-Lasting Rust-Resistant Finish will not dull from daily use
  • 2 Pre-Drilled HoleS for faucet and soap dispenser installation
  • Includes optional stainless steel plug for when second hole is not in use
Kitchen Set Includes
  • Sink, bottom grid, drain assembly, removable drain cap, Kraus kitchen towel, mounting hardware, cutout template
Specificat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.