This item is Discontinued.

Daniel Kraus Kraus KWT300-32 32 in. Kore Workstation Drop-in & Undermount Single Bowl Stainless Steel Kitchen Sink with Accessories - Pack of 5 KWT300-32

This item is Discontinued.

Daniel Kraus

Kraus KWT300-32 32 in. Kore Workstation Drop-in & Undermount Single Bowl Stainless Steel Kitchen Sink with Accessories - Pack of 5 (Discontinued)

Mfr # KWT300-32
Zoro # G803771449
UPC # 846639045797
Country of Origin China
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KWT300-32
Zoro #
G803771449
UPC #
846639045797
Country of Origin
China

Description

Featuring a smart design with an integrated ledge that provides a platform for custom-fit accessories, the super-spacious Kore Workstation sink will revolutionize the way you use your kitchen. To simplify everything from cooking to cleanup, the sink comes packed with premium accessories that slide across the built-in ledge, including a stainless steel colander and solid bamboo cutting board. The innovative workstation design allows you to rinse produce, drain pasta, or chop ingredients on the cutting board right over the sink without losing an inch of counter space. Equipped with proprietary NoiseDefend sound dampening technology, with super-silencer pads to eliminate noise and vibration when the sink is in use. Wear-resistant commercial grade finish is easy to clean and will not dull over time. Engineered for superior drainage, the gently sloped bottom with channel grooves prevents water from pooling in the sink. The dual-mount design allows you to install this sink as an undermount or drop-in with any type of kitchen counter. This heavy-duty sink is designed with an extra-thick 3.5mm deck that sits flat against the countertop for a perfectly finished look. The beveled edge of the deck creates a seamless transition from sink to countertop, making it easy to clean. The rear center-set drain maximizes usable space in the sink bowl by providing a larger, uninterrupted surface area. The included CapPro decorative drain cover conceals the drain assembly or garbage disposal for a sleek modern look. Take kitchen functionality to a whole new level with the Kore Workstation Series, and enjoy the advantage of Kraus Quality for life.

Features
  • Workstation sink with integrated ledge
  • T304 Premium grade stainless steel
  • Durable and dent-resistant
  • Commercial grade scratch-resistant satin finish
  • Corrosion and rust-resistant
  • Highly resilient
  • NoiseDefend undercoating
  • Sound dampening pads
  • Handmade single bowl sink
  • Drop-in or Undermount Installation
  • Zero Radius Vertical Corners
  • 1/4 inch Radius Corners in the bowl
  • Engineered drain grooves
  • Rear off-set drain: Standard 3 1/2 inches drain opening
  • Pre-drilled Soap Dispenser Hole with Provided Cover
  • Easy to clean
  • Pack of

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.