Zoro Homepage
This item is Discontinued.
Danner Men's 6 in 6-Inch Work Boot, Steel Toe, Black/Brown, 13, 12533 12533-13EE

Men's 6 in 6-Inch Work Boot, Steel Toe, Black/Brown, 13, 12533 (Discontinued)

  • Mfr # 12533-13EE
  • Zoro # G3207420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12533-13EE
Zoro #
G3207420
UPC #
612632363684
Country of Origin
Cambodia

Dimensions

Size
13
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Footwear Size
13
Overall Height
6 in
Size (PRINT)
13

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 12533

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.