Boots, Plain Toe, 10 1/2 D
Mfr # 24323-SZ10.5D
Zoro # G3763328
product price: $189.95
/pr
Free Shipping & Returns
Key Features
Toe Type
Plain
Height
8 in
Gender
Men's
Waterproof
Yes
Footwear Style
Military/Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24323-SZ10.5D
Zoro #
G3763328
UPC #
612632172866
Country of Origin
Viet Nam
Dimensions
Size
10 1/2
Footwear Width
D
Height
8 in
Details
Item
Boots
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Footwear Style
Military/Tactical
Style Number
24323
Description
Boots, Footwear Style Military/Tactical Boot, 10 1/2, D, Men's, Toe Type Plain, Waterproof Yes, 8 in Height, Style Number 24323, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.