Zoro Homepage

Boots, Plain Toe, 14 D

  • Mfr # 24323-SZ14D

  • Zoro # G3763407


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Gender
Men's
Waterproof
Yes
Style Number
24323
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24323-SZ14D
Zoro #
G3763407
UPC #
612632172910
Country of Origin
Viet Nam

Dimensions

Size
14
Footwear Width
D
Height
8 in

Details

Item
Boots
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Style Number
24323
Footwear Style
Military/Tactical

Description

Boots, Footwear Style Military/Tactical Boot, 14, D, Men's, Toe Type Plain, Waterproof Yes, 8 in Height, Style Number 24323, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.