Zoro Homepage

Men's 4 1/2 in Composite Toe Hiker Boot, Brown/Orange, 10 1/2, EE, 13860

  • Mfr # 13860-10.5EE

  • Zoro # G6337385


product price: $238.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13860-10.5EE
Zoro #
G6337385
UPC #
098397818995
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Footwear Width
EE
Height
4 1/2 in
Heel Height
1/2 in
Size (PRINT)
10 1/2
Overall Height
4 1/2 in
Width
EE

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Orange
Style Number
13860
Waterproof
Yes
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Removable Insole
Yes
Waterproof Type
Gore-Tex
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Toe Shape
Round
Upper Material Description
Full Grain Leather
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Dry
0.69
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.46
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Liner Material
Synthetic Fabric
Metal Chip Resisting Sole
No
Footwear Style
Hiker Boot
Shank Material
Nylon
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Upper Material
Leather
Non Metallic Upper
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Puncture Resistant Insole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-18 I/C/EH
Insole System
Polyurethane
Outsole Material
Rubber
Non-Marking Sole
Yes
Last Number or Name
DLE-01
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Static Dissipative
No
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.69, Dairy Tile (Wet): 0.46
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Synthetic Fabric
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Technology
GORE-TEX(R)
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Wet
0.59
Puncture-Resistant Sole (PRINT)
No
Style Family
Hiker Boot
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Toe Cap Material
Composite
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown/Orange, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 13860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.